Beli sensor level di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Nohken Small level sensorDeskripsi:With a wide variety of options, it is ideal for incorporating into small mass-produced equipment. Compact, low-cost, and a wide range of models/Compact, low-cost, and with a wide range of standard models available, it can detect the level of a variety of liquids. We carefully select highly reliable, safe, and high-precision reed switches that meet the quality and performance standards of the manufacturer, ensuring consistent performance and a long lifespan. Certified by Nippon Kaiji Kyokai (NK) (07A008) / Can be used in fuel tanks, lubricating oil tanks, liquid tanks, etc., except for use on decks, bridges, and cargo tanks (OLH series: horizontal mounting type). Not affected by tank pressure, temperature or liquid specific gravity: Unlike level switches with other principles and structures, it is not affected by temperature, pressure, liquid specific gravity, capacitance, conductivity, etc., and operates extremely stably. Outstanding on-site adaptability: We stock a wide range of standard parts and accessories, and can quickly respond to requests for materials and specifications suited to various applications, with a wide range of special specifications to suit your needs.
- FLOWLINE Non-Contact Ultrasonic Liquid Level SensorDeskripsi:Ultrasonic liquid level sensor transmitters use high-frequency sound waves and transducers to measure and calculate remaining fluid volume in a storage container. Transmitters display measurements gathered by sensors.atribut:
- Connection Type: NPT
- Onda Water Level Control Switch (Radar Air)Deskripsi:Mengatur level air dalam tangki penampungan secara otomatis sehingga pemakaian listrik lebih efisien.atribut:
- Material: Plastic ABS
- Parker Hydraulic Level Switchatribut:
- Part Number: JF302T
- Product Type: Float (STS Floater)
- Rated Contact Point Capacity: AC250V 10A
- Usable Control Range (m): 0.18-10
- Frequency (Hz): 50/60
- Usable Temperature Range (°C): 0-120
- Fluid Use: Liquids
- IFM Guided Wave Radar Liquid Level SensorDeskripsi:IFM Efector LR Series sensor heads pair with compatible probes and tubes to create a complete, guided-wave, level sensor unit. Sensor heads generate electromagnetic waves that travel down tube-encased probes to measure and monitor liquid levels in containers and tanks.atribut:
- UNSPSC: 41111931
- Accuracy (mm): ±7
- Body Material: Stainless Steel
- Connection Size (inch): 3/4
- Enclosure Rating: IP67
- For Media Type: Oils; Water
- Manufacturer Part Number: LR3000
- Maximum Media Temperature (°F): 176
- Maximum Operating Pressure (psi): 232
- Mounting Orientation: Vertical
- Nameplate Voltage (V): 18/30 DC
- Number of Digital Outputs: 1
- Number of analog outputs: 1
- Output Wire Configuration: 4-Wire
- Overall Length (inch): 2.5
- Probe Material: 316 Stainless Steel
- Probe Type: Rod
- Process Connection (inch): 3/4
- Product Type: Guided Wave Radar
- Range (inch): 63
- Standards: IEC 61131-9 CDV
- Stem Length (inch): 63
- Stem Material: 316 Stainless Steel
- MADISON Vertical Mount Closed Tank Level Switchatribut:
- UNSPSC: 39121531
- Contact Form: SPST
- Maximum Voltage (V) : 240
- Mounting: Vertical Open Tank
- MADISON Liquid Level Gauge for Drum & TankDeskripsi:Vertical float liquid level gauges fit into the container and have a tape measure that extends from their stem to indicate the fluid level within the drum or tank. They have an attached float component that stays buoyant and moves up and down the stem as the liquid level changes. They install onto the top of vertically-oriented containers and are used where containers move often or are located in remote areas without power.atribut:
- UNSPSC: 41111938
- Extension Length (inch): 33
- Float Material: Polypropylene
- Float Rod Material: 316 Stainless Steel
- For Container Depth (inch): 30-3/4
- For Container Type: Remote and Mobile Storage Tanks
- For Liquid Type: General Purpose Acidic or Alkaline ConditionsLow Temperature Food Processing Applications
- Increment of Variation (inch): 1/32 and 1/16 Graduation
- Manufacturer Part Number: TL4570-10369
- Pipe Size (inch): 2
- for Container Capacity (gal): 55
- Endress Hauser FTE20 Series Point Level Level SensorDeskripsi:Point level switchSoliswitch FTE20Rotary paddle switchFTE20-AA13AA41Simple mechanical mechanism, extremely robust and cost-effective point level switch for bulk solidsatribut:
- Ambient Temperature (°C): -20 to 60
- Ambient Temperature (°F): -4 to 140
- Certificates/Approval: ATEX II1/2D Ex ta/tb IIIC Da/Db CSA DIP/ II, III/1/E-G FM DIP/ II, III/1/E-G EAC Ex ta/tb IIIC Da/Db IECEx Ex ta/tb IIIC Da/Db NEPSI Ex tD A20/A21 UK II1/2D Ex ta/tb IIIC Da/Db INMETRO Ex ta/tb IIIC Da/Db
- Characteristic/Application: universally applicable as a full, empty and demand alarm on silos containing solids
- Communication: Micro switch with changeover contact max. 10 A/250 VAC
- Main Wetted Parts: 1.4305
- Maximum Tensile Strength (N): Rope version >1500
- Measuring Principle: Paddle
- Measuring/Application Task: Point Level / Solids
- Minimum Density of Medium (g/L): >= 80
- Options: Rotation Monitoring System Signal Lamp Fold-away paddle Weather protection cover
- Process Connection: NPT 1 1/2inch, PBT NPT 1 1/4inch, PBT G 1 1/2inch, PBT NPT 1 1/2inch, 1.4305 NPT 1 1/4inch, 1.4305 G 1 1/2inch, 1.4305
- Process Pressure/Maximum Overpressure Limit (bar): 0.5 to 1.5
- Process Pressure/Maximum Overpressure Limit (psi): 7 to 22
- Process Temperature (°C): -20 to 80
- Process Temperature Range (°F): -4 to 170
- Sensor Length (inch): 3inch; 4inch; 4 3/4inch; 8inch; 12inch; Rope length of approx 80inch, can be shortened
- Sensor Length (mm): 75 mm (3\"); 100 mm (4\"); 120 mm (4 3/4\"); 200 mm (8\"); 300 mm (12\"); Rope length of approx 2000 mm (80\"), can be shortened
- Specialities: Rotation Monitoring System Fold-away paddle
- Supply/Communication (V): 230 AC 50/60 Hz 115 AC 50/60 Hz 24 AC 50/60 Hz 20 bis 28 DC
- Endress Hauser FMU40 Series Ultrasonic Level Measurement Ultrasonic Level SensorDeskripsi:Ultrasonic measurementTime-of-FlightProsonic FMU40FMU40-ARB2A2Cost effective device for sophisticated level measurement in liquids and bulk solids for up to 5matribut:
- Accuracy (mm): ±2 or ±0.2% of set measuring range
- Ambient Temperature (°C): -40 to 80
- Ambient Temperature (°F): -40 to 176
- Blocking Distance (ft): 0.8
- Blocking Distance (m): 0.25
- Certificates/Approval: ATEX, FM, CSA, IEC, INMETRO, NEPSI
- Characteristic/Application: Compact ultrasonic transmitter
- Communication: 4...20 mA HART
- Liquid Application Limit: For higher resistance: FMU42/FDU9x Foam / high turbulence possible: FMU41/FDU91 Fast filling and discharging rate: FMU90 + FDU9x Level limit detection: FMU90 + FDU9x
- Main Wetted Parts: PVDF
- Maximum Measurement Distance (m): Liquids: 5 (16ft), Solids: 2 (6.6ft)
- Measuring Principle: Ultrasonic
- Measuring/Application Task: Continuous / Liquids, Continuous / Solids, Liquids
- Process Connection: G / NPT 1 1/2inch
- Process Pressure/Maximum Overpressure Limit (bar): 0.7 to 3 abs
- Process Pressure/Maximum Overpressure Limit (psi): 10 to 44
- Process Temperature (°C): -40 to 80
- Process Temperature Range (°F): -40 to 176
- Solid Application Limits: Take notice of range diagram
- Supply/Communication: 2-wire HART
- Phoenix Contact Terminal Block Feed-Through Spring-Cage (Terminal Panel Listrik)atribut:
- Insulating Material: PA
- Degree of Pollution: 3
- Overvoltage Category: III
- Insulating Material Group: I
- Number of Rows: 2
- Nohken Small Level Sensor OL SwitchDeskripsi:Specification: Reverse operation is possibleMaterial Body:- Polyacetal, Float: Foamed NBR + Phenolic- Stopper: SUS 316- Mounting Nut: Polyacetal- Union: PolyacetalLead: Heat resistant PVC coated UL1430 AWG22 (black)Specific gravity measurement range: 0.6 or moreFeatures:- Small size, low price, abundant models. - No influence of pressure or temperature in the tank. - High trust and safety. - Field adaptability of the ball.atribut:
- Clearance (mm): Float stem/1.4
- VESTIL Liquid Level Gauge for Drum & TankDeskripsi:Horizontal sight glass gauges with tee connectors secure to bungholes when the drum is on its side. Sight glass tubes fill up with liquid from the container as the liquid level rises and falls, providing real-time measurements of liquid levels.atribut:
- UNSPSC: 39121531
- Extension Length (inch): 18-3/8
- Features: Allows Personnel to Read the Level of Contents in a Drum; Gauge Accepts a Faucet for Easy Pouring
- Float Material: Glass
- Float Rod Material: Galvanized Steel
- For Container Depth (inch): 18-3/8
- For Container Type: Drums
- For Liquid Type: ChemicalsOilsSolvents
- Graduation Marks: Empty
- Manufacturer Part Number: DGLI-4
- Pipe Size (inch): 2
- for Container Capacity (gal): 55
- Showa Corp. Float SwitchDeskripsi:The OLV type Float Switches enables an electrical ON or OFF signal to be sent according to the fluid level inside the tank. This function can enable, through a relay; turning off the unit or machinery; switch on indicator lamps or set off buzzers to inform of the pump's fluid level situation.Possessing stoppers at both ends, the apparatus can be utilized in deep or shallow fluid levels.Ensure the Float Switches are connected to a relay. (Low capacitance)atribut:
- Closing Capacity: AC 30VA; DC 50W
- Closing Current (A): AC 0.33; DC 1.0
- Closing Voltage (V): AC 200; DC 200
- Contact Resistance (ohm): Under 0.1
- Withstanding Resistance: AC 1000V 1Min
- Appropriate Viscosity (mm²/s): Oils above 0.8 specific gravity, kinematic viscosity 2000
- Body Material: Plastic
- Insulation Resistance (MΩ): Over 100 (DC 500V Mega)
- Temperature Range (°C): -20 to +80
- Flowline USA Sensor Ultrasonik dengan SwitchDeskripsi:Sensor Ultrasonik merupakan sensor yang bekerja berdasarkan prinsip pantulan dari gelombang suara dan digunakan untuk mendeteksi keberadaan suatu obyek tertentu yang ada di depannya, frekuensi kerjanya pada daerah diatas gelombang suara dari 40 KHz hingga 400 KHz.atribut:
- Process Connection: NPT derat
- Output (mA): 4-20 + HART (4 Relay)
- Local Display: No
- Endress Hauser FMU30 Series Ultrasonic Level SensorDeskripsi:Ultrasonic measurementTime-of-FlightProsonic FMU30FMU30-AAGEABGHFCost effective all-round instrument for level applications in liquids and bulk solidsatribut:
- Accuracy (mm): ±3 or ±0.2 % of set measuring range
- Ambient Temperature (°C): -20 to 60
- Ambient Temperature (°F): -4 to 140
- Application Limit: Take notice of range diagram
- Certificates/Approval: ATEX, CSA C/US, IEC Ex, NEPSI
- Characteristic/Application: Compact ultrasonic transmitter
- Communication: 4...20 mA
- Liquid Blocking Distance: 1 1/2inch: 0.25m (0.8ft) 2inch:0.35m (1.15ft)
- Main Wetted Parts: PP/EPDM
- Maximum Measurement Distance (m): Sensor 1-1/2inch: 2 (6.6ft) Sensor 2inch: 3.5 (11ft)
- Measuring Principle: Ultrasonic
- Measuring/Application Task: Continuous / Liquids, Continuous / Solids
- Options: Accessory Enclosed: UNI flange 2\" ... 4\"
- Process Connection: G / NPT 1 1/2inch G / NPT 2inch
- Process Pressure/Maximum Overpressure Limit (bar): 0.7 to 3 abs
- Process Pressure/Maximum Overpressure Limit (psi): 10 to 44
- Process Temperature (°C): -20 to 60
- Process Temperature Range (°F): -4 to 140
- Solid Blocking Distance (m): Sensor 1 1/2inch: 0.25 Sensor 2inch: 0.35
- Supply/Communication: 2-wire
- LARKIN Water Level Control Radar TypeDeskripsi:Float SwitchFluid Level Conroller With Weight and Cableatribut:
- Color: Blue
Daftar Harga sensor level Terbaru November 2026
| Nohken Small level sensor | Rp399.900 |
| FLOWLINE Non-Contact Ultrasonic Liquid Level Sensor | Rp12.999.900 |
| Onda Water Level Control Switch (Radar Air) | Rp93.900 |
| Parker Hydraulic Level Switch | Rp1.799.900 |
| IFM Guided Wave Radar Liquid Level Sensor | Rp21.999.900 |
| Onda Floating Valve (Stop Kran Otomatis) | Rp259.900 |
| MADISON Vertical Mount Closed Tank Level Switch | Rp429.900 |
| MADISON Liquid Level Gauge for Drum & Tank | Rp7.299.900 |
| Endress Hauser FTE20 Series Point Level Level Sensor | Rp13.999.900 |
| Endress Hauser FMU40 Series Ultrasonic Level Measurement Ultrasonic Level Sensor | Rp54.999.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)





















































































































































/axP106800393-1.jpg)


/P103082561-1.jpg)




/1oP105754060-1.jpg)





/c5P103846437-1.jpg)



%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)